Skip Content
ROUND BELT,HOLLOW CORE,DIA 3/8 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BELT,HOLLOW CORE,DIA 3/8 IN,5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DYR6
  • Mfr. Model # 1DYR6
  • UNSPSC # 26111803
  • CATALOGUE PAGE # 1522
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Orange
  • Material Urethane
  • Item Round Belt
  • Temp. Range -22 to 150 Degrees F
  • Overall Length 50 Ft.
  • Hardness Shore A 85
  • Min. Pulley Dia. 3"
  • Texture Smooth
  • Diameter 3/8"
  • Standards FDA
  • Core Type Hollow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list