ROUND BELT,HOLLOW CORE,DIA 1/2 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROUND BELT,HOLLOW CORE,DIA 1/2 IN,5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DYR7
  • Mfr. Model # 1DYR7
  • UNSPSC # 26111803
  • CATALOGUE PAGE # 1522
  • Shipping Weight 4.45 lbs

Technical Specs

  • Colour Orange
  • Item Round Belt
  • Material Urethane
  • Temp. Range -22 to 150 Degrees F
  • Hardness Shore A 85
  • Overall Length 50 Ft.
  • Min. Pulley Dia. 4"
  • Texture Smooth
  • Diameter 1/2"
  • Standards FDA
  • Core Type Hollow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list