ROUND BELT 85 QC 3/8INX100FT YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BELT 85 QC 3/8INX100FT YEL

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND4934025
  • Mfr. Model # 4934025
  • UNSPSC # 24101715
  • CATALOGUE PAGE # 1522
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Yellow
  • Item Belt
  • Material Polyurethane
  • Temp. Range -22 Degrees F - 150 Degrees F
  • Core Type Hollow
  • Overall Length 100 ft.
  • Hardness Shore A 85
  • Texture Smooth
  • Diameter 3/8"
  • Min. Pulley Dia. 3"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list