Skip Content
ROUND BELT 85 QC 3/8INX100FT CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BELT 85 QC 3/8INX100FT CLR

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND4934018
  • Mfr. Model # 4934018
  • UNSPSC # 24101715
  • CATALOGUE PAGE # 1522
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Clear
  • Item Belt
  • Material Polyurethane
  • Hardness Shore A 85
  • Overall Length 100 ft.
  • Temp. Range -22 Degrees F - 150 Degrees F
  • Core Type Hollow
  • Diameter 3/8"
  • Texture Smooth
  • Min. Pulley Dia. 3"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list