Skip Content
ROUND BELT 85 QC 1/2INX100FT YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BELT 85 QC 1/2INX100FT YEL

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND4934026
  • Mfr. Model # 4934026
  • UNSPSC # 24101715
  • CATALOGUE PAGE # 1522
  • Shipping Weight 9.7 lbs

Technical Specs

  • Colour Yellow
  • Item Belt
  • Material Polyurethane
  • Temp. Range -22 Degrees F - 150 Degrees F
  • Overall Length 100 ft.
  • Core Type Hollow
  • Hardness Shore A 85
  • Diameter 1/2"
  • Texture Smooth
  • Min. Pulley Dia. 4"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list