ROUND BASTARD FILE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BASTARD FILE 8IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT22-098
  • Mfr. Model # 22-098
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Item Hand File
  • Pattern American
  • Cut Type Bastard/Single
  • Finish Natural
  • Length 8"
  • Handle Design None
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list