Skip Content
ROUND BASE RNG MAG,CERAMIC,95 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BASE RNG MAG,CERAMIC,95 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAF8
  • Mfr. Model # 2VAF8
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.75 lbs

Product Details

Round Base Post Magnet, Material Ceramic.

Technical Specs

  • Item Round Base Post Magnet
  • Mounting Magnetic
  • Colour Nickel Plated
  • Depth 0.450"
  • Base Dia. 3.200"
  • Hook Height 2"
  • Working Load Limit 95 lbs.
  • Hook Base Width 3/8"
  • Points Per Hook 1
  • Hook Finish Nickel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list