Skip Content
ROUND BASE RING MAGNET,2.630 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BASE RING MAGNET,2.630 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY89
  • Mfr. Model # 6XY89
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.35 lbs

Product Details

Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 65 lb., Thickness 0.375 In., Diameter 2-7/11 In., Hole Dia. 1/4 In., Stability Temp. 32 Degrees to 150 Degrees F.

Technical Specs

  • Hole Dia. 0.260"
  • Diameter 2.630"
  • Item Encased Round Base Magnet
  • Material Ceramic Ferrite
  • Max. Pull 65 lbs.
  • Thickness 0.375"
  • Stability Temp. 32 Degrees - 150 Degrees F
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list