ROUND BASE MAGNET,48 LB,1.4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BASE MAGNET,48 LB,1.4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXX9
  • Mfr. Model # 3DXX9
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.09 lbs

Product Details

Cup Magnet, Material Neodymium, Max. Pull 48 lb., Thickness 0.265 In., Diameter 1-2/5 In., Hole Dia. 1/5 In., Stability Temp. 32 Degrees to 180 Degrees F

Technical Specs

  • Item Cup Magnet
  • Hole Dia. 0.195"
  • Thickness 0.265"
  • Material Neodymium
  • Diameter 1.425"
  • Max. Pull 48 lbs.
  • Stability Temp. 32 Degrees - 180 Degrees F
  • Casing Material Chrome Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list