Skip Content
ROUND BASE MAGNET,12 LB,1.7 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUND BASE MAGNET,12 LB,1.7 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXX7
  • Mfr. Model # 3DXX7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Encased Round Base Magnet
  • Material Ceramic
  • Thickness 0.300"
  • Hole Dia. 1.000"
  • Diameter 1.700"
  • Max. Pull 12 lbs.
  • Stability Temp. 32 Degrees - 180 Degrees F
  • Casing Material Chrome Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list