ROUND BASE MAGNET,1-1/4 DIA,22 LBS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUND BASE MAGNET,1-1/4 DIA,22 LBS,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E851
  • Mfr. Model # 10E851
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.06 lbs

Product Details

Cup Magnet, Material Neodymium, Max. Pull 22 lb., Thickness 0.188 In., Diameter 1-1/4 In., Hole Dia. 1/8 In..

Technical Specs

  • Thickness 0.188"
  • Item Cup Magnet
  • Diameter 1.250"
  • Material Neodymium
  • Hole Dia. 0.125"
  • Max. Pull 22 lbs.
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list