ROUGHER, HSS, 3/4"X3/4"X2-1/4"X4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 3/4"X3/4"X2-1/4"X4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40066
  • Mfr. Model # C40066
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item End Mill
  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Overall Length 4-1/2"
  • Shank Dia. 3/4"
  • List Number PM-538R
  • Cutting Direction Right Hand
  • Corner Radius 0.12"
  • Dimension Type Fractional Inch
  • Milling Diameter 3/4"
  • Length of Cut 2-1/4"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Powdered Metal
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • Helix Angle 42 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list