Skip Content
ROUGHER HP 3F 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUGHER HP 3F 3/4 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40062
  • Mfr. Model # C40062
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item End Mill
  • Finish Bright
  • Number of Flutes 3
  • Overall Length 4-1/2"
  • List Number PM-538R
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Milling Dia. 3/4"
  • Dimension Type Fractional Inch
  • Length of Cut 2-1/4"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • End Mill Material Powdered Metal
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list