Skip Content
ROUGHER HP 3F 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUGHER HP 3F 2 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC43262
  • Mfr. Model # C43262
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.44 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Bright
  • Item End Mill
  • Overall Length 7-3/4"
  • Dimension Type Fractional Inch
  • Shank Dia. 2"
  • Cutting Direction Right Hand
  • Milling Dia. 2"
  • List Number PM-538R
  • Length of Cut 4"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Helix Angle 42 deg.
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list