Skip Content
ROUGHER HP 3F 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUGHER HP 3F 1 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40022
  • Mfr. Model # C40022
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Number of Flutes 3
  • Item End Mill
  • Finish Titanium Carbo Nitride
  • Shank Dia. 1"
  • List Number PM-538R
  • Overall Length 5-1/2"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Dia. 1"
  • Length of Cut 3"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list