Skip Content
ROUGHER HP 3F 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUGHER HP 3F 1/2 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40004
  • Mfr. Model # C40004
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 3
  • Overall Length 4"
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • List Number PM-538R
  • Milling Dia. 1/2"
  • Dimension Type Fractional Inch
  • Length of Cut 2"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Powdered Metal
  • Super Alloy (S) Compatibility Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list