Skip Content
ROUGHER HP 3F 1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROUGHER HP 3F 1-1/4 IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40057
  • Mfr. Model # C40057
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • List Number PM-538R
  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Overall Length 6-1/2"
  • Item End Mill
  • Shank Dia. 1-1/4"
  • Cutting Direction Right Hand
  • Corner Radius 0.09"
  • Dimension Type Fractional Inch
  • Milling Dia. 1-1/4"
  • Length of Cut 4"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center
  • Helix Angle 42 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list