ROUGHER, HSS, 1-1/4"X1-1/4"X2"X4-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGHER, HSS, 1-1/4"X1-1/4"X2"X4-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC40052
  • Mfr. Model # C40052
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Item End Mill
  • Shank Dia. 1-1/4"
  • Overall Length 4-1/2"
  • List Number PM-538R
  • Cutting Direction Right Hand
  • Corner Radius 0.12"
  • Milling Diameter 1-1/4"
  • Dimension Type Fractional Inch
  • Length of Cut 2"
  • Grade High Performance Rougher
  • Shank Type Straight with Weldon Flats
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Material Powdered Metal
  • End Mill Cutting Type Center
  • Helix Angle 42 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list