!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE END MILL, 3 FLUTES, TICN FINISH, 1¼ IN MILLING DIAMETER, 2 IN CUT, HSS

SQUARE END MILL, 3 FLUTES, TICN FINISH, 1¼ IN MILLING DIAMETER, 2 IN CUT, HSS

CLEVELAND

SQUARE END MILL, 3 FLUTES, TICN FINISH, 1¼ IN MILLING DIAMETER, 2 IN CUT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE END MILL, 3 FLUTES, TICN FINISH, 1¼ IN MILLING DIAMETER, 2 IN CUT, HSS

SQUARE END MILL, 3 FLUTES, TICN FINISH, 1¼ IN MILLING DIAMETER, 2 IN CUT, HSS

CLEVELAND

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFC40049
  • Mfr. Model # C40049
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Square End Mill
  • Finish - Machining TiCN
  • Milling Dia. 1 1/4 in
  • Length of Cut 2 in
  • Shank Dia. 1 1/4 in
  • Number of Flutes 3
  • Drilling Tool Configuration Individual
  • List Number PM-538R-TC
  • End Mill Style Square
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code H, K, M, N, P, S
  • Material - Machining Powdered Metal
  • Shank Type - Machining Weldon Flat
  • Measurement System Fractional Inch
  • Overall Length 4 1/2 in
  • Helix Angle 42 Degrees
  • Cutting Direction Right Hand
  • Miniature End Mill No
  • End Mill Application Roughing
  • Single End/Double End Single End
  • Primary Material Application All Materials
  • End Mill Cutting Type Centre Cutting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list