Skip Content
ROUGH SURFACE PAINT MARKER LTBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGH SURFACE PAINT MARKER LTBLE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK97259
  • Mfr. Model # 97259
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.07 lbs

Product Details

Colour Light Blue, Tip Size Medium Bullet.

Technical Specs

  • Colour Light Blue
  • Tip Size 1/8"
  • Features Engineered for Continuous and Highly-Visible Marking on Rough, Rusty, and Dirty Surfaces. Enamel Paint for Extreme Durability and Enhanced Wear, Weather, and Chemical-Resistance. Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket.
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Item Paint Marker
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list