ROUGH SURFACE MICROFIBRE MOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROUGH SURFACE MICROFIBRE MOP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1791794
  • Mfr. Model # 1791794
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

Specifically designed for HYGEN(TM) clean water system. Superior durability offers best cost-in-use. Double-sided design provides twice the coverage and features different textiles on each side for different cleaning tasks. Bleach safe. 17.5 in. L x 12 in. W.

Technical Specs

  • Colour Blue
  • For Use With 1791677
  • Item Wet Mop
  • Length 17-1/2"
  • Material Microfiber
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list