Skip Content
ROUE A FEUILLET 3/8DIA. G80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROUE A FEUILLET 3/8DIA. G80

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML502
  • Mfr. Model # 502
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.01 lbs

Product Details

Rotary tool accessory. Flap wheel. 3/8 inch diameter.

Technical Specs

  • Item 1" Flap Wheel
  • Package Quantity 1
  • Flap Wheel Width (In.) 3/8"
  • Max. Cutting Dia. (In.) 3/8"
  • Dia. (In.) 3/8"
  • Grit 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list