ROTOSURE IMPERIAL MEASURING WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTOSURE IMPERIAL MEASURING WHEEL

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CANRSCLA-I
  • Mfr. Model # RSCLA-I
  • UNSPSC # 27111801
  • CATALOGUE PAGE # 288
  • Shipping Weight 5.0 lbs

Product Details

Features: trigger brake, folds in half, push button release clip, push button zero reset, kick-down side stand, and wrist strap.

Technical Specs

  • Item Root-Sure 12" Imperial Measuring Wheel
  • Features Folds in Half, Push Button Release Clip, Push Button Zero Reset, Kick Down Side Stand, Convenient Carry Handle, Wrist Strap, Debris Removing Scraper, Following Fine Edges, Runs in Straight Line, Balanced in Line Movement, Better Traction, Wheel Runs in Sealed Roller Bearings, Heavy Duty, Trigger Brake, Zero Point Indicator
  • Measuring Range 10,000 ft.
  • Series Roto Sure Classic
  • Measuring Units ft.
  • Net Weight 5.2 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms