ROTLLA T5 10W-30CJ-4SYN BLEND208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTLLA T5 10W-30CJ-4SYN BLEND208.2L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019882
  • Mfr. Model # 550019882
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3000
  • Shipping Weight 419.87 lbs

Technical Specs

  • Item Industrial Oil
  • SAE Grade 10W-30
  • Viscosity Index 147
  • Pour Point -42 Degrees C
  • Size 208.2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list