ROTLLA T1 10W STRAIGHT GR (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTLLA T1 10W STRAIGHT GR (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019872
  • Mfr. Model # 550019872
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 434.242 lbs

Technical Specs

  • Item Industrial Oil
  • Viscosity Index 120
  • SAE Grade 10W
  • Size 208.2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list