Discontinued with Replacement
ROTLLA T TRPLE P 10W-30CJ-4 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTLLA T TRPLE P 10W-30CJ-4 208.2L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019990
  • Mfr. Model # 550019990
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3000
  • Shipping Weight 426.314 lbs
Suggested Replacement Product
MOTOR OIL,SAE 10W-30,DRUM,208.2L

Your Price: NA

Technical Specs

  • Item Industrial Oil
  • SAE Grade 10W-30
  • Viscosity Index 142
  • Size 208.2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list