Skip Content
ROTELLA ULTRA ELC CON (3.78L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTELLA ULTRA ELC CON (3.78L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550031653
  • Mfr. Model # 550031653
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.493 lbs

Technical Specs

  • Package Quantity 4
  • Item Coolant/Antifreeze
  • Pour Point (F) -34 Degrees F
  • Size 3.78 L
  • pH 8.0 - 9.0
  • Size/Net Weight 41.5 lbs.
  • Specific Gravity 1.120 - 1.140
  • pH Value 8.3
  • Freezing Point (F) -37 Degrees C / -35 Degrees F (50 hPa)
  • Colour Yellow
  • Application All Vehicles
  • Flash Point (F) Greater Than or Equal to 116 Degrees C / Greater Than or Equal to 241 Degrees F
  • For Use With Vehicle Coolant Systems
  • Container Type Jug
  • Type Concentrate
  • Appearance Liquid
  • Dilution Ratio Concentrate
  • Dissolves Dissolves in Water
  • Boiling Point (F) Greater Than 100 Degrees C / 212 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list