ROTELLA T6 5W-40CJ-4FULL SYN 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ROTELLA T6 5W-40CJ-4FULL SYN 5L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550023679
  • Mfr. Model # 550023679
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3000
  • Shipping Weight 9.9 lbs

Technical Specs

  • SAE Grade 5W-40
  • Item Industrial Oil
  • Size 5 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list