Discontinued with Replacement
ROTELLA T6 5W-40 CJ-4 FULL SYN 975L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTELLA T6 5W-40 CJ-4 FULL SYN 975L

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019925
  • Mfr. Model # 550019925
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1991.786 lbs
Suggested Replacement Product
MOTOR OIL,SAE 5W-40,JUG,975L,DIESEL

Your Price: NA

Technical Specs

  • SAE Grade 5W-40
  • Item Industrial Oil
  • Size 975 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list