Skip Content
ROTELLA T3 15W-40 CJ-4 (975L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTELLA T3 15W-40 CJ-4 (975L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019924
  • Mfr. Model # 550019924
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2042.857 lbs

Technical Specs

  • Viscosity Index 139
  • SAE Grade 15W-40
  • Item Industrial Oil
  • Size 975 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list