Skip Content
ROTELLA T3 15W-40 CJ-4 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTELLA T3 15W-40 CJ-4 (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019869
  • Mfr. Model # 550019869
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 436.224 lbs

Technical Specs

  • Item Industrial Oil
  • Viscosity Index 139
  • SAE Grade 15W-40

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list