ROTELLA T1 50 STRAIGHT GRADE(18.9L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTELLA T1 50 STRAIGHT GRADE(18.9L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550019878
  • Mfr. Model # 550019878
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.056 lbs

Technical Specs

  • Item Industrial Oil
  • SAE Grade 50W
  • Viscosity Index 99
  • Size 18.9 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list