Skip Content
ROTELLA T TP 15W-40 CJ-4 (5L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROTELLA T TP 15W-40 CJ-4 (5L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550023711
  • Mfr. Model # 550023711
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3000
  • Shipping Weight 32.011 lbs

Technical Specs

  • SAE Grade 15W-40
  • Item Industrial Oil
  • Viscosity Index 135

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list