Skip Content
ROTELLA ELC CONCENTRATE (205L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTELLA ELC CONCENTRATE (205L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550029483
  • Mfr. Model # 550029483
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 546.667 lbs

Technical Specs

  • Package Quantity 1
  • Item Coolant/Antifreeze
  • Pour Point (F) -34 Degrees F
  • Size 205 L
  • Specific Gravity 1.13
  • pH Value 8.3
  • pH 8.3
  • Size/Net Weight 546.7 lbs.
  • Freezing Point (F) -44 Degrees C / -47 Degrees F (100 hPa)
  • Application All Vehicles
  • Colour Orange Red
  • Container Type Drum
  • For Use With Vehicle Coolant Systems
  • Flash Point (F) Greater Than or Equal to 150 Degrees C / Greater Than or Equal to 302 Degrees F
  • Type Pre-Diluted
  • Appearance Liquid
  • Dissolves Dissolves in Water
  • Dilution Ratio 55/45
  • Boiling Point (F) Greater Than 100 Degrees C / 212 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list