Skip Content
ROTATORO PUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTATORO PUSH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BS64
  • Mfr. Model # ZB4BS64
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group B
  • Colour Red
  • Action Turn to Release
  • Size 22mm
  • Type of Operator 60mm Mushroom Emergency Stop
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13
  • Item Push Button Operator
  • Legend Emergency Stop
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list