Skip Content
ROTATOR BEACON 12V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTATOR BEACON 12V AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT448142-02
  • Mfr. Model # 448142-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Amber
  • Item Beacon Light
  • Features 1000 hr. Lamp Life
  • Includes Large Parabolic Reflector and Brilliant, 55 Watt Halogen Buld to Maximize Warning Signal
  • Height 6-1/2"
  • Flash Type Rotating
  • Flashes per Minute 95
  • Voltage 12VDC
  • Lamp Type Halogen
  • Watts 55
  • Mounting Magnetic
  • Standards SAE J845 Class I
  • Lens Material Polycarbonate
  • Current Drawn 4.3A
  • Diameter 6-3/8"
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Design Round, Twist-Off
  • Light Output 80,000 Candela

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list