ROTATING LASER SELF LEVELLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTATING LASER SELF LEVELLING

RUGBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCG6008612
  • Mfr. Model # 6008612
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 303
  • Shipping Weight 20.0 lbs

Technical Specs

  • Accuracy +/-5 deg.
  • Dimensions (In.) 7-5/8"
  • Item Rotating Laser Self Levelling
  • Range (Ft.) 1,650
  • Type Horizontal
  • Power Source (4) D Batteries
  • Characteristics Self-Levelling
  • Operating Temp. (F) -4 deg. - 122 deg.
  • Application Simple and Reliable, One Button Laser, Concrete, Grading, General Construction
  • Includes Rugby 610, carrying case, Rod Eye-Basic receiver and bracket, alkaline battery pack
  • Visual/Audible Indicators Out of Level Disables Laser, Rod Eye Receiver Audible Alarm
  • Preset Angle (Deg.) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list