Skip Content
ROTATING BEACON 12V 95FPM SRFCE AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTATING BEACON 12V 95FPM SRFCE AM

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT448112-02
  • Mfr. Model # 448112-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3100
  • Shipping Weight 2.01 lbs

Product Details

Sentry(R) rotating beacon, 80000 candelas, voltage 12 VDC, 95 flashes per minute, amperage draw 4.3, amber.

Technical Specs

  • Colour Amber
  • Features 1,000 hr. Lamp Life
  • Height 6-1/2"
  • Item Beacon Light
  • Flash Type Rotating
  • Housing Material Polycarbonate
  • Voltage 12 VDC
  • Flashes per Minute 95
  • Lamp Type Halogen
  • Mounting Surface
  • Lens Material Polycarbonate
  • Watts 55
  • Standards SAE J845 Class I
  • Light Output 80,000 Candle Power
  • Lens Design Dome
  • Current Drawn 5 A
  • Diameter 6-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List