ROTARY VOLUME CONTROL,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROTARY VOLUME CONTROL,WALL MOUNT

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWF9
  • Mfr. Model # 5MWF9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Rotary Volume Control
  • Type Wall Mount,10 Position
  • Impedance (Ohms) 25/70V
  • Max. Wattage 20
  • Frequency Response 50Hz to 15Khz
  • Watt (RMS) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list