ROTARY VOLUME CONTROL,80W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY VOLUME CONTROL,80W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36H473
  • Mfr. Model # 36H473
  • UNSPSC # 45111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour White, Ivory, & Almond
  • Depth 2-7/20"
  • Height 2-17/20"
  • Item Volume Control
  • Includes Three Knob/Plate Color Variations
  • Type Rotary
  • Material Plastic
  • Width 1-5/8"
  • Watts 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list