Skip Content
ROTARY UNION,1 IN NPT,STAINLESS STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY UNION,1 IN NPT,STAINLESS STE

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CVF2
  • Mfr. Model # 1CVF2
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.41 lbs

Technical Specs

  • Item Rotary Union
  • Max. Temp. 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
  • Material of Construction Stainless Steel
  • Type 5000 Series
  • Connection NPT
  • Size 1"
  • Rotation Right Hand
  • Body Dia. 3-1/8"
  • Max. Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, 300 PSI For Air
  • Standards ISO
  • Flow Single or Dual
  • Max. Speed 1000 rpm (NPT), 3600 rpm (MT)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list