Skip Content
ROTARY UNION,1 1/2 IN NPT,CARBON ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY UNION,1 1/2 IN NPT,CARBON ST

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CVC8
  • Mfr. Model # 1CVC8
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.26 lbs

Technical Specs

  • Item Rotary Union
  • Material of Construction Carbon Steel
  • Max. Temp. 375 Deg F For Water, Steam, And Hot Oil
  • Size 1-1/2"
  • Type 9000 Series
  • Connection NPT
  • Rotation Left Hand
  • Standards ISO
  • Body Dia. 4-1/8"
  • Max. Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
  • Max. Speed 700 rpm
  • Flow Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list