Skip Content
ROTARY PNEUMATIC ACTUATOR,FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROTARY PNEUMATIC ACTUATOR,FIXED

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEA9
  • Mfr. Model # 4DEA9
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Height 4-1/2"
  • For Use With VAV Terminals, Small Dampers, and Valves
  • Includes Mounting Bracket
  • Item Rotary Pneumatic Actuator
  • Length 8-1/4"
  • Operating PSI Range 0 to 20
  • Width 4-1/2"
  • Provides CW or CCW Motion
  • Max. Air Pressure 30 psi
  • Mounting Type Fixed
  • Nominal Spring Range 3 - 8 PSI
  • Net Force Exerted @ 0 PSI 25 lb.
  • Net Force Exerted @ 18 PSI 102 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list