ROTARY PAPER TRIMMER,10 SHEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY PAPER TRIMMER,10 SHEET

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D546
  • Mfr. Model # 30D546
  • UNSPSC # 60121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Base Material Steel
  • Height 3-3/8"
  • Item Rotary Paper Trimmer
  • Length 19-1/8"
  • Width 8-1/2"
  • Blade Material Stainless Steel
  • Sheet Capacity 10
  • Cutting Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list