Skip Content
ROTARY NOZZLE .040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROTARY NOZZLE .040

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW4.767-023.0
  • Mfr. Model # 4.767-023.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2901
  • Shipping Weight 1.1 lbs

Product Details

Karcher dirtblaster rotary nozzle- .040 Compact Size, 2,600 PSI and 140 degrees. Rotates at approximately 4,000 RPM to deliver up to 10 times the cleaning effectiveness of standard nozzles. Connects to 18 mm Karcher wand tip.

Technical Specs

  • Item Rotary Nozzle
  • Max. Pressure 2600 PSI
  • Nozzle Size 40
  • Max. Fluid Temp. 60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list