Skip Content
ROTARY MACHINE W/ STAND, 18 GA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY MACHINE W/ STAND, 18 GA.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12G602
  • Mfr. Model # 12G602
  • UNSPSC # 56121012
  • CATALOGUE PAGE # 651
  • Shipping Weight 104.0 lbs

Product Details

Rotary Machine W/ Stand, Deep Throat, Shaft Center to Center (In.) 2, Clamps To Workbench, Operates Clockwise And Counter Clockwise, Features Adjustable Stop Gauge And Die Handle, Includes Oipm, 6 Dies For Turning, Burring, Edging, Wiring, Elbow Edging, Flanging And Flattening Of Sheet Metal, And Stand.

Technical Specs

  • Features Adjustable Stop Gauge and Die Handle
  • Item Rotary Machine w/Stand
  • Includes Oipm, (6) Dies for Turning, Burring, Edging, Wiring, Elbow Edging, Flanging and Flattening Off Sheet Metal, and Stand
  • Type Deep Throat
  • Shaft Center to Center (In.) 2
  • Function Clamps to Workbench, Operates Clockwise and Counter Clockwise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list