ROTARY INDEXING TABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY INDEXING TABLE

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN9634105
  • Mfr. Model # 9634105
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Dia. 10"
  • For Use With Drill Presses, Milling Machines, Machine Vises
  • Dimension A (In.) 12 x 9-1/2" (Base)
  • Height (In.) 3-7/8
  • Item Indexing Table
  • Material Cast Iron
  • Type Horizontal or Vertical Mount
  • Travel Movement/Revolution 360 Degrees with Graduaded 1-Minute Readings on Vernier Dial
  • T-Slots 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list