ROTARY HMR SDS 18V BARE L-BOXX-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HMR SDS 18V BARE L-BOXX-2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHRHH181BL
  • Mfr. Model # CHRHH181BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 11.82 lbs

Technical Specs

  • Blows per Minute 0-4500
  • Handle Type Soft Grip
  • Features Brushless Motor
  • Item Rotary Hammer Kit
  • Battery Included No
  • No Load RPM 1 to 1400
  • Includes L-BOXX 2 with Bare Insert
  • Tool Weight 5.7 lbs.
  • Voltage 18
  • Standards CSA/UL
  • Chuck Type SDS Plus
  • Impact Energy 15 in-lbs.
  • Core Bit Capacity 2"
  • Tool Length 11-1/4"
  • Solid Bit Capacity 3/4"
  • Battery Included / Bare Tool Bare Tool
  • Capacity in Concrete 3/4"
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Stop Rotation Yes
  • Battery Capacity 4.0 Ah
  • Battery Pack Replacement 22DK18
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list