ROTARY HAMMER M18 5/8 SDS PLUS KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HAMMER M18 5/8 SDS PLUS KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2612-22
  • Mfr. Model # 2612-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 13.21 lbs

Product Details

Battery Included, Voltage 18, Chuck Type SDS+, 5/8 In. Capacity in Concrete, 5/8 In. Solid Bit Capacity, 2-1/8 In. Core Bit Capacity, 0 - 1,300 No Load RPM, 0 - 7,000 Blows per Minute, Battery Included (2) MKTBL1830, Battery Pack Replacement 48-11-1828, Battery Type Lithium-ion, Battery Capacity 3.0, Handle Type L-Shape, Tool Length 12 In., Tool Weight 5.5 lbs., Standards CSA, UL

Technical Specs

  • Handle Type Side Handle
  • Blows per Minute 0 to 7000
  • Includes Tool, (2) M18 Redlithium Xc 3.0 Capacity Battery Pack, (1) Multi-voltage Lithium-ion Battery Charger, (1) Plastic Carrying Case
  • Item Rotary Hammer Kit
  • Battery Included (2) MTL48-11-1828
  • Battery Pack Replacement MTL48-11-1828
  • Tool Weight 5.5 lbs.
  • No Load RPM 0 to 1300
  • Voltage 18
  • Standards CSA/UL
  • Chuck Type SDS Plus
  • Battery Capacity 3.0 Ah
  • Tool Length 12"
  • Capacity in Concrete 5/8"
  • Solid Bit Capacity 5/8"
  • Core Bit Capacity 2-1/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Features 2-Mode operation
  • Impact Energy 1 ft-lbs
  • Series M18(TM)
  • Stop Rotation No
  • Corded/Cordless Cordless
  • Brushless Motor No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list