ROTARY HAMMER M12 SDS PLUS KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROTARY HAMMER M12 SDS PLUS KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2416-22XC
  • Mfr. Model # 2416-22XC
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.95 lbs

Product Details

Battery Included, Voltage 12, Chuck Type SDS+, 5/8 In. Capacity in Concrete, 5/8 In. Solid Bit Capacity, 2-1/8 In. Core Bit Capacity, 0 - 900 No Load RPM, 0 - 6,200 Blows per Minute, Battery Included (2) MTL48-11-2440, Battery Pack Replacement 48-11-2440, Battery Type Lithium-ion, Battery Capacity 4.0, Handle Type L-Shape, Features 2-Mode Operation, Tool Length 10 In., Tool Weight 3.9 lbs., Standards CSA, UL

Technical Specs

  • Blows per Minute 0 to 6200
  • Handle Type L-Shape
  • Features 2-Mode Operation
  • Includes Tool, (2) M12 Redlithium Xc 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) Plastic Carrying Case
  • Battery Included (2) MTL48-11-2440
  • Battery Pack Replacement MTL48-11-2440
  • No Load RPM 0 - 900
  • Voltage 12
  • Tool Weight 3.9 lbs.
  • Chuck Type SDS Plus
  • Standards CSA/UL
  • Battery Capacity 4.0 Ah
  • Capacity in Concrete 5/8"
  • Tool Length 10"
  • Core Bit Capacity 2-1/8"
  • Solid Bit Capacity 5/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Item Rotary Hammer Kit
  • Brushless Motor Yes
  • Stop Rotation No
  • Series M12 Fuel(TM)
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list